Shop All Cylinder Trucks
Brennan Equipment - Little Giant
Little Giant®Single Cylinder Truck TWFF-40-10FF With Folding Foot Kick and Continuous Handle
Mfr # TWFF-40-10FF
Zoro # G105780965
product price: $605.99
/ea
Free Shipping & Returns
$605.99
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
- Brand Brennan Equipment - Little Giant
- MFR # TWFF-40-10FF
- Zoro # G105780965
- Country of Origin United States
- Category Cylinder Trucks
Description
Little giant reinforced nose hand truck tff-240-8s with folding foot kick & loop handle the 12" deep x 14" wide reinforced nose safely handles larger, bulky loads. Frame and extra-high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with a vertical center brace and zinc plated adjustable d-axle. the foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out. The folding foot kick is designed to fold up and lock out of the way when not in use.
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
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- PEERLESS CHAIN 1/4 DBL END BOLT SN, NI, UPC, 4418040 (4418040)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- OASIS MACHINERY Adjustable Expandable Gravity Wheel 9 Roller Conveyor Flexible Table (T1732)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (600-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- ZORO SELECT Gas Cylinder Truck, Capacity 6 Cylinders (39J515)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- Brennan Equipment - Little Giant Cylinder Trucks