Shop All Cylinder Trucks
Brennan Equipment - Little Giant
Little Giant®Single Cylinder Truck TWFF-40-10 With Folding Foot Kick and Continuous Handle
Mfr # TWFF-40-10
Zoro # G605780960
product price: $341.99
/ea
Free Shipping & Returns
$341.99
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
- Brand Brennan Equipment - Little Giant
- MFR # TWFF-40-10
- Zoro # G605780960
- Country of Origin United States
- Category Cylinder Trucks
Description
Little giant reinforced nose hand truck tff-220-10p with folding foot kick & dual handle the 12" deep x 14" wide reinforced nose safely handles larger, bulky loads. Frame and extra-high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with a vertical center brace and zinc plated adjustable d-axle. the foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out. The folding foot kick is designed to fold up and lock out of the way when not in use.
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
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- KINGCHAIN 1/4 in. x 90 ft. Galvanized Grade 30 (G30) Proof Coil Chain (559801)
- WARN INDUSTRIES WINCHES, 16.5TI-S 12V SYNTHETIC (97740)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 330 lb. (3A747)
- HARPER TRUCKS Welding Cylindr Truck, 16" Pneumtc Wheels (316-72)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- SAFTCART Cylinder Truck, 1 Cylinder, 250 lb. (250-0)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- SAFTCART Cylinder Trolley, 2400 lb., 37 In. H (MDE-12)
- Brennan Equipment - Little Giant Hand Trucks & Dollies