Shop All Hand Trucks
Brennan Equipment - Little Giant
Little Giant Reinforced Nose Hand Truck W/ Folding Foot Kick, Continuous Handle
Mfr # TFF-200-10FF
Zoro # G105923195
product price: $492.99
/ea
Free Shipping & Returns
$492.99
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
- Brand Brennan Equipment - Little Giant
- MFR # TFF-200-10FF
- Zoro # G105923195
- Country of Origin United States
- Category Hand Trucks
Description
Little giant reinforced nose hand truck tff-200-10ff with folding foot kick, continuous handle the 12" deep x 14" wide reinforced nose safely handles larger, bulky loads. Frame and extra-high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with a vertical center brace and zinc plated adjustable d-axle. Available with a continuous, dual or loop handle. the foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out. The folding foot kick is designed to fold up and lock out of the way when not in use.
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
- HAMILTON Superflex Wheel, 8X2.50 1/2Bb (W-8-SUB-1/2)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET3-902-8)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- MAGCOA Magcoa Heavy Duty Loop Handle Hand Truck (A8-B1-C6-D5-E1E-BTC-E29-E46E)
- MAGLINER 61 in. x 23 in. Convertible Hand Truck, 1000 lbs. (GMK81UA4)
- MAGLINER Truck, Hand, 500 Lb (HMK111AA1)
- MAGLINER Truck, Hand, 500 Lb (HMK15AUA4)
- MAGLINER Hand Truck, General Purpose (HMK111K11)
- Brennan Equipment - Little Giant Hand Trucks