Shop All Brake Rotors
Brembo
Xtra Rotors Brake Rotor, 09.A760.1X
Mfr # 09.A760.1X
Zoro # G4454732
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 220 mm
- Height 57.5 mm
- Includes Fixing Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.A760.1X
- Zoro # G4454732
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 57.5 mm |
Outside Dia. | 300 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 220 mm |
Includes | Fixing Screws |
Features | Rust Resistant Coating |
Material | High Carbon |
Surface Finish | Drilled |
Style | Smooth-Plain |
Rotor Coating | Coated |
Torque | 130 nm |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 20.1 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS1003 (FS1003)
- LIPPERT 76IN SNAP TRIM SCREW COVER, BLACK (CUT TO LENGTH NEEDED) (326192)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- GROTE Mini Fuse, 5A, PK5 (82-ANM-5A)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- DORMAN 13823 Disc Brake Rotor Retaining Screws - Mazda (13823)
- Brembo Automotive Brakes