Shop All Brake Rotors
Brembo
Xtra Rotors Brake Rotor, 09.A758.1X
Mfr # 09.A758.1X
Zoro # G4454330
product price: $183.95
/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Coating Coated
- Minimum Thickness 28 mm
- Center Hole Diameter 68 mm
- Torque 120 nm
- Rotor Treatment Non-Cryo Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.A758.1X
- Zoro # G4454330
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Center Hole Diameter | 68 mm |
Details
Rotor Coating | Coated |
Minimum Thickness | 28 mm |
Torque | 120 nm |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Elbow, Trans, 1/8"x1/16" Pipe (012069)
- MAXWELL Covered Footswitch Black (P19006)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- OTC Compression Gauge, Steel (5603)
- BREMBO Brake Rotor / Uv Coated, 09.A408.11 (09.A408.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032PER)
- Brembo Brake Rotors