Shop All Brake Rotors
Brembo
Xtra Rotors Brake Rotor, 09.A200.1X
Mfr # 09.A200.1X
Zoro # G4460350
product price: $208.95
/ea
Free Shipping & Returns
$208.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 220 mm
- Material High Carbon
- Includes Fixing Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.A200.1X
- Zoro # G4460350
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 48.2 mm |
Outside Dia. | 310 mm |
Center Hole Diameter | 65 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 220 mm |
Material | High Carbon |
Includes | Fixing Screws |
Features | Rust Resistant Coating |
Surface Finish | Drilled |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 20.5 mm |
Torque | 120 nm |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Starter Safety Switch Fits Ford New Holland Tractor C7NN7A247A (81817901)
- SEACHOICE CONNECTR THRU HULL3/4"" (18051)
- ROADPRO CB Antenna Magnet Mount Kit, 12 (RPRD66730)
- VELVAC 2020Xg, R, H/R, H/M, Expres, 102, Bk (718426)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor / Uv Coated, 09.A408.11 (09.A408.11)
- SHARK INDUSTRIES SILENCER BAND VENT ROTORS (SI69)
- Brembo Automotive Brakes