Shop All Brake Rotors
Brembo
Xtra Rotors Brake Rotor, 09.8485.1X
Mfr # 09.8485.1X
Zoro # G4462758
product price: $186.95
/ea
Free Shipping & Returns
$186.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 300 mm
- Height 49 mm
- Material High Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.8485.1X
- Zoro # G4462758
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 49 mm |
Outside Dia. | 324 mm |
Center Hole Diameter | 68 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 300 mm |
Material | High Carbon |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Surface Finish | Drilled |
Torque | 108 nm |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 28.6 mm |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCLID Camshaft-Left Hand (E-11866)
- MAXXIMA Clearance Marker Light, Red, 2-1/2" Dia. (M16280R)
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- TECHNIDOT Tubing, DOT, Type A, 1/4" x 100', Black (DOTA04ABK)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BOSCH Quietcast Disc Disc Brake Roto, 50011247 (50011247)
- Brembo Automotive Brakes