Shop All Brake Rotors
Brembo
Xtra Rotors Brake Rotor, 08.A759.1X
Mfr # 08.A759.1X
Zoro # G4456421
product price: $125.95
/ea
Free Shipping & Returns
$125.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Thickness 10.5 mm
- Torque 120 nm
- Rotor Treatment Non-Cryo Treated
- Rotor Coating Coated
- Center Hole Diameter 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 08.A759.1X
- Zoro # G4456421
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Center Hole Diameter | 68 mm |
Details
Minimum Thickness | 10.5 mm |
Torque | 120 nm |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Tube Patch Kit, 7 Piece (1022-A)
- MAIN FILTER HY-PRO HP75L812MB Replacement/Interchange Spin-On Filter (MF0058075)
- HERCULES Silicone Plumbers Grease, 2 Oz. (40610)
- KEN-TOOL Tire Inflation Cage, 5-Bar (T110)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- Brembo Brake Rotors