Shop All Brake Rotors
Brembo
Rear Brake Rotor,
Mfr # 08.C501.11
Zoro # G400547102
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Lug Hole Quantity 5
- Nominal Thickness 120 mm
- Features Rust Resistant Coating
- Height 48.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 08.C501.11
- Zoro # G400547102
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 48.3 mm |
Outside Dia. | 300 mm |
Center Hole Diameter | 65 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 120 mm |
Features | Rust Resistant Coating |
Material | Grey Cast Iron |
Includes | Fixing Screws |
Style | Smooth-Plain |
Rotor Coating | Coated |
Minimum Thickness | 10 mm |
Rotor Treatment | Non-Cryo Treated |
Description
Brake Rotor Rear / Uv Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE 1-Mile Deck Mount, Red Sidelight - 12V - Stainless Steel Housing (66319R7)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 20 A (CB227-20)
- ABRAMS Blaster 6 LED Hideaway Surface Mount Light - Blue (BH-600-BB)
- STREAMLIGHT Waypoint w/12V DC Power Yellow (SR44900)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- DURAGO Disc Brake Rotor 2015-2017 Ford Mustang, BR901386 (BR901386)
- Brembo Automotive Brakes