Shop All Brake Rotors
Brembo
Front Brake Rotor, 09.9477.23
Mfr # 09.9477.23
Zoro # G4469231
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 340 mm
- Includes Fixing Screws
- Material High Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # 09.9477.23
- Zoro # G4469231
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 46.5 mm |
Outside Dia. | 365 mm |
Center Hole Diameter | 68 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 340 mm |
Includes | Fixing Screws |
Material | High Carbon |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Surface Finish | Drilled |
Minimum Thickness | 32 mm |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS RADAR Sports Radar SRA3000 Tracer Sra3000 Sport Radar Gun With Trigger (SRA3000)
- WILSON ANTENNAS Coax Cable, Single-Phase, 18 ft. (305-830)
- MOTORCRAFT Element Asy-Air Cleaner, Fa1914 (FA1914)
- ORALITE Reflective Tape, Truck and Trailer Type (18852)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor / Uv Coated, 09.A408.11 (09.A408.11)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- Brembo Automotive Brakes