Shop All Brake Pads
Brembo
Cermaic Brake Pad
Mfr # P37022N
Zoro # G800543582
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Fits Brand TRW
- Features Prepared For Pad Wear Sensor
- Thickness (mm) 21.3 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P37022N
- Zoro # G800543582
- UPC # 8020584113806
- Country of Origin Unknown
- Category Brake Pads
Details
Material | Ceramic, Semi-Metallic |
Fits Brand | TRW |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 21.3 mm |
Dust Level | Low |
Description
Cermaic Brake Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- A & I PRODUCTS Joystick, Dual (For VFG1009 Mono Block Spool Valve) 17.5" x6.75" x3.5" (A-VFH1009)
- UWS 48" FENDERWELL BOX W/ DRAWERS DRIVER SIDE (FW-48-DS-D)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1160H (BE1160H)
- Brembo Brake Pads