Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated / Hc, 09.B913.11
Mfr # 09.B913.11
Zoro # G4458451
product price: $158.95
/ea
Free Shipping & Returns
$158.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 320 mm
- Height 51 mm
- Includes Fixing Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.B913.11
- Zoro # G4458451
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 51 mm |
Outside Dia. | 350 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 320 mm |
Includes | Fixing Screws |
Material | High Carbon |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Surface Finish | Drilled and Grooved |
Rotor Coating | Coated |
Minimum Thickness | 30 mm |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T34 Hammer-Wood Handle (35321)
- DAYCO 66-00 Numerous Applications Utility V-Belt, L445 (L445)
- A & I PRODUCTS Female Coupler Body 4" x6" x1" (A-4250-4MB-P)
- POR-15 Power Mesh 1 sq. yd. (49533)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A200.1X (09.A200.1X)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- Brembo Brake Rotors