Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated / Hc, 09.B746.61
Mfr # 09.B746.61
Zoro # G4457672
Free Shipping & Returns
$200.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 320 mm
- Material High Carbon
- Includes Fixing Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # 09.B746.61
- Zoro # G4457672
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 64.5 mm |
Outside Dia. | 344 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 320 mm |
Material | High Carbon |
Includes | Fixing Screws |
Features | Rust Resistant Coating |
Surface Finish | Drilled |
Style | Smooth-Plain |
Torque | 130 nm |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 30 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, Bore-Tite (57522)
- MTD Starter Hsg Asm (753-08350)
- SKF Housed Adapter Bearing, Rcjt1 (RCJT1)
- GROTE Clearance Marker Light, LED, Green (60824)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- Brembo Automotive Brakes