Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated / Hc, 09.B742.51
Mfr # 09.B742.51
Zoro # G4456412
product price: $133.95
/ea
Free Shipping & Returns
$133.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 320 mm
- Features Rust Resistant Coating
- Material High Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.B742.51
- Zoro # G4456412
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 51.5 mm |
Outside Dia. | 322 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 320 mm |
Features | Rust Resistant Coating |
Material | High Carbon |
Includes | Fixing Screws |
Surface Finish | Drilled |
Style | Smooth-Plain |
Minimum Thickness | 30 mm |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Torque | 130 nm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- FAIRCHILD INDUSTRIES 38 Vacuum and Windshield Washer Tubing and Hose, 5ft (VWH1005-5)
- PETERSON MANUFACTURING Incandescent Rectangular 388 Length x 180 Width x 052 Height Amber Lens (V132A)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- MOTORMITE DISC BRAKE ROTOR RETAINING SCREWS (13824)
- Brembo Automotive Brakes