Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated / Hc, 09.B475.11
Mfr # 09.B475.11
Zoro # G4460658
product price: $157.95
/ea
Free Shipping & Returns
$157.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 320 mm
- Height 64.6 mm
- Features Rust Resistant Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.B475.11
- Zoro # G4460658
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 64.6 mm |
Outside Dia. | 342 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 320 mm |
Features | Rust Resistant Coating |
Includes | Fixing Screws |
Material | High Carbon |
Style | Smooth-Plain |
Surface Finish | Drilled |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Minimum Thickness | 30 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- GROCO 1" #316 Stainless Steel NPS to NPT Flange Adapter (IBVF-1000-S)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- MITYVAC Fluid Evacuator/Dispenser, 10L (MV7110)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Front Brake Rotor, 09.9477.23 (09.9477.23)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Xtra Rotors Brake Rotor, 08.A759.1X (08.A759.1X)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- MOTORCRAFT Hub Asy - Wheel Hub Asy-Wheel, Brrf21 (BRRF21)
- Brembo Automotive Brakes