Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated / Hc, 09.A621.31
Mfr # 09.A621.31
Zoro # G4463010
Free Shipping & Returns
$167.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 320 mm
- Height 64.5 mm
- Features Rust Resistant Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # 09.A621.31
- Zoro # G4463010
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 64.5 mm |
Outside Dia. | 322 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 320 mm |
Features | Rust Resistant Coating |
Material | High Carbon |
Includes | Fixing Screws |
Surface Finish | Drilled |
Style | Smooth-Plain |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 30 mm |
Torque | 130 nm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools Bearing Splitter 1/2 in. to 9 in. (57BS5)
- MOBIL Extreme Pressure Grease, Cartridge, 14 oz, Mobilux EP 1, NLGI 1, Lithium Thickener (121093)
- ANCO Contour Premium Profile Blades, C-20-Ub (C-20-UB)
- RULE High Water Bilge Alarm w/Switch -Gauge - 24V (32ALA)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BREMBO Brake Rotor / Uv Coated, 09.A408.11 (09.A408.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- RAYBESTOS Disc Brake Rotor And Hub Br5374,76452R (76452R)
- Brembo Automotive Brakes