Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated / Hc, 09.A448.21
Mfr # 09.A448.21
Zoro # G4460000
Free Shipping & Returns
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 280 mm
- Features Rust Resistant Coating
- Includes Fixing Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # 09.A448.21
- Zoro # G4460000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 46.6 mm |
Outside Dia. | 330 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 280 mm |
Features | Rust Resistant Coating |
Includes | Fixing Screws |
Material | High Carbon |
Surface Finish | Drilled |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Torque | 110 nm |
Minimum Thickness | 26 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Creeper, Steel, Heavy-Duty, 400 lb, Red (3908A)
- BUSHWACKER 93-10 RANGER SMOOTH ULTIMATE TAILGATE CAP (28510)
- SHAKESPEARE 5206-N 8' VHF Antenna (5206-N)
- MILWAUKEE TOOL M18 Inflator, M18 XC5.0 Battery (2848-20, 48-11-1850)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Front Brake Rotor, 09.9477.23 (09.9477.23)
- BREMBO Brake Rotor / Composite / Hc, 09.9764.23 (09.9764.23)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- HELLA PAGID Hella 355122532 - High Carbon and Fully Coated (355122532)
- Brembo Brake Rotors