Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated / Hc, 09.8420.11
Mfr # 09.8420.11
Zoro # G4465372
product price: $174.95
/ea
Free Shipping & Returns
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 320 mm
- Material High Carbon
- Features Rust Resistant Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.8420.11
- Zoro # G4465372
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 72 mm |
Outside Dia. | 304 mm |
Center Hole Diameter | 103 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 320 mm |
Material | High Carbon |
Features | Rust Resistant Coating |
Surface Finish | Drilled |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Minimum Thickness | 30 mm |
Torque | 130 nm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE 3 Oz.White Silicone, #82101 (82101)
- ILB GOLD Replacement For Ford, 2008 F250 5.4L Starter (2008 F250 5.4L STARTER)
- BANDO Auto Serpentine Belt, 6Pk845 (6PK845)
- WARREN DISTRIBUTION Mag1 Qt 30Wt Eng Oil (MAG68761)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Brake Rotor / Composite / Hc, 09.9764.23 (09.9764.23)
- BREMBO Xtra Rotors Brake Rotor, 08.A759.1X (08.A759.1X)
- BREMBO Brake Rotor / Uv Coated, 09.A408.11 (09.A408.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- Brembo Brake Rotors