Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated, 09.C282.11
Mfr # 09.C282.11
Zoro # G4462222
product price: $108.95
/ea
Free Shipping & Returns
$108.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 300 mm
- Material Grey Cast Iron
- Height 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.C282.11
- Zoro # G4462222
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 47 mm |
Outside Dia. | 325 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 300 mm |
Material | Grey Cast Iron |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 28.5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Taper-Lock 9" Round Base, Satin Finish (1600003)
- STRONG ARM HOOD LIFT SUPPORT (4339)
- ALLSTAR PERFORMANCE Allstar Performance ALL76203 Standard Starter Solenoid; Black (ALL76203)
- CURT Trailer Ball, 1"x2-1/8" Shank, 7500 lb., 2" (40037)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Brake Rotor / Composite / Hc, 09.9764.23 (09.9764.23)
- DYNAMIC FRICTION CO Brake Rotor - Slotted, Geospec Coated, Rear (610-47047)
- Brembo Automotive Brakes