Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated, 09.A417.11
Mfr # 09.A417.11
Zoro # G4455347
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 280 mm
- Height 49.3 mm
- Material Grey Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.A417.11
- Zoro # G4455347
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 49.3 mm |
Outside Dia. | 296 mm |
Center Hole Diameter | 62 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 280 mm |
Material | Grey Cast Iron |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Torque | 103 nm |
Minimum Thickness | 25 mm |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Front, 19605 (19605)
- GENUINE Trans Pan Gasket, 21814P4V000 (21814P4V000)
- BEP MARINE BEP Pro Installer 400A EZ-Mount On/Off Battery Switch - MC10 (770-EZ)
- DORMAN 16 X 6.5 In Steel Wheel, 939-197 (939-197)
- BREMBO Brake Rotor / Uv Coated, 09.A408.11 (09.A408.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- Brembo Brake Rotors