Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated, 09.A408.11
Mfr # 09.A408.11
Zoro # G4454376
product price: $106.95
/ea
Free Shipping & Returns
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 300 mm
- Height 48 mm
- Material Grey Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.A408.11
- Zoro # G4454376
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 48 mm |
Outside Dia. | 316 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 300 mm |
Material | Grey Cast Iron |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Rotor Coating | Coated |
Minimum Thickness | 28.4 mm |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- MAYHEW Pneumatic Body/Panel Set, 5Pc (32027)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3-11/16x5-3/8In (BT364)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- Brembo Automotive Brakes