Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated, 09.A110.11
Mfr # 09.A110.11
Zoro # G4459632
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 280 mm
- Features Rust Resistant Coating
- Height 49.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.A110.11
- Zoro # G4459632
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 49.3 mm |
Outside Dia. | 296 mm |
Center Hole Diameter | 62 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 280 mm |
Features | Rust Resistant Coating |
Material | Grey Cast Iron |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Torque | 103 nm |
Minimum Thickness | 26 mm |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Super Duty Inflatable Yacht Fender - 18in x 29in - Black (SD1829B)
- GROCO 1" Fresh Water Strainer w/#304 SS Basket (WSB-1000)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- CARRAND Corn Whisk Broom (93028)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor / Uv Coated, 09.A408.11 (09.A408.11)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- RAYBESTOS Toyota Tacoma 95-04 Rotor, 96566 (96566)
- Brembo Brake Rotors