Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated, 09.A109.11
Mfr # 09.A109.11
Zoro # G4459011
product price: $105.95
/ea
Free Shipping & Returns
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 280 mm
- Material Grey Cast Iron
- Height 49.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.A109.11
- Zoro # G4459011
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 49.2 mm |
Outside Dia. | 319 mm |
Center Hole Diameter | 62 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 280 mm |
Material | Grey Cast Iron |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Torque | 103 nm |
Rotor Coating | Coated |
Minimum Thickness | 26 mm |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- VELVAC Nylon Tubing Insert, 3/8" (010089)
- BANDO Auto Serpentine Belt, 7Pk1355 (7PK1355)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- PRONTO Rear Brake Rotor, Br3134902 (BR3134902)
- Brembo Brake Rotors