Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated, 09.7932.11
Mfr # 09.7932.11
Zoro # G4473151
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 230 mm
- Includes Fixing Screws
- Material Grey Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.7932.11
- Zoro # G4473151
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 47 mm |
Outside Dia. | 282 mm |
Center Hole Diameter | 64 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 230 mm |
Includes | Fixing Screws |
Material | Grey Cast Iron |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Minimum Thickness | 21 mm |
Torque | 108 nm |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT SHUNTING PLIERS 6" (DFSP360)
- TRUFUEL TRUFUEL 6525514 Pre-Mixed Fuel, Liquid, Hydrocarbon, 4.75 gal Can (6525514)
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- SEACHOICE 1" Foam Brush (50 Per Box) (92411)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Xtra Rotors Brake Rotor, 08.A759.1X (08.A759.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Brake Rotor / Composite / Hc, 09.9764.23 (09.9764.23)
- Brembo Brake Rotors