Shop All Brake Rotors
Brembo
Brake Rotor / Uv Coated, 08.8868.11
Mfr # 08.8868.11
Zoro # G4456351
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Lug Hole Quantity 5
- Nominal Thickness 90 mm
- Material Grey Cast Iron
- Includes Fixing Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # 08.8868.11
- Zoro # G4456351
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 58 mm |
Outside Dia. | 282 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 90 mm |
Material | Grey Cast Iron |
Includes | Fixing Screws |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 7.5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN PRO TRAXX 5 Oval Nerf Step Bars (21-53725)
- GRAY Vehicle Stands, PR (10THF)
- SEACHOICE Premium Battery Tray Fits Group 31 (21971)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, F-250, F-350, F-450 (56443)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Xtra Rotors Brake Rotor, 09.A760.1X (09.A760.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- DURAGO Disc Brake Rotor 2018 Toyota Camry V6, BR901636 (BR901636)
- Brembo Automotive Brakes