Shop All Brake Rotors
Brembo
Brake Rotor / Composite / Hc, 09.B386.13
Mfr # 09.B386.13
Zoro # G4459739
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 320 mm
- Material High Carbon
- Features Rust Resistant Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # 09.B386.13
- Zoro # G4459739
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 48.7 mm |
Outside Dia. | 390 mm |
Center Hole Diameter | 68 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 320 mm |
Material | High Carbon |
Features | Rust Resistant Coating |
Style | Smooth-Plain |
Surface Finish | Drilled |
Minimum Thickness | 30.6 mm |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES 70Pc Diagnostic Test Terminal Set (846)
- SMC DOT Fitting, Straight Union, 3/8", 3/8" (KV2H11-36S)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- GROTE Small Rectangular License Lamp (60280)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Xtra Rotors Brake Rotor, 09.8485.1X (09.8485.1X)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- BOSCH Quietcast Disc Disc Brake Roto, 26011550 (26011550)
- Brembo Automotive Brakes