Shop All Brake Rotors
Brembo
Brake Rotor / Composite, 09.8878.23
Mfr # 09.8878.23
Zoro # G4471727
Free Shipping & Returns
$569.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 360 mm
- Material Grey Cast Iron
- Height 64.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # 09.8878.23
- Zoro # G4471727
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 64.5 mm |
Outside Dia. | 380 mm |
Center Hole Diameter | 67 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 360 mm |
Material | Grey Cast Iron |
Includes | Fixing Screws |
Features | Rust Resistant Coating |
Surface Finish | Drilled and Grooved |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 33 mm |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Super Single Axle Drain Pan (KTI74640)
- STEELMAN 2-Ton Capacity Lightweight Aluminum Long-Reach Low-Profile Floor Jack (61068)
- C.E. SMITH Swivel Bracket, 2-1/2 in. On Center, UPC Label (10200G40)
- HUSKY LINER 98-02 RAM FS EXT 2500/3500 & 98-01 1500 2ND SEAT FLOOR LINERS BLK (61721)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- BREMBO Brake Rotor / Composite / Hc, 09.9764.23 (09.9764.23)
- TRANSIT AUTO Front Brake Rotor & Ceramic Pad Kit For Toyota Highlander Sienna Lexus RX350 NX200t NX300 (K8T-100560)
- Brembo Automotive Brakes