Shop All Brake Rotors
Brembo
Brake Rotor, 09.C884.11
Mfr # 09.C884.11
Zoro # G4454096
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 280 mm
- Features Rust Resistant Coating
- Material High Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 09.C884.11
- Zoro # G4454096
- UPC # 886931376854
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 73.5 mm |
Outside Dia. | 330 mm |
Center Hole Diameter | 85 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 280 mm |
Features | Rust Resistant Coating |
Material | High Carbon |
Style | Smooth-Plain |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Minimum Thickness | 26 mm |
Torque | 160 nm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Spark Plug, R42Lts (R42LTS)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH AMBER LENS, PK 2 (LF-DEL93AMOEM-HZ)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- BREMBO Xtra Rotors Brake Rotor, 09.5166.1X (09.5166.1X)
- BREMBO Brake Rotor / Uv Coated, 08.8868.11 (08.8868.11)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- BOSCH Disc Brake Roto, 26010753 (26010753)
- Brembo Brake Rotors