Shop All Brake Pads
Brembo
Brake Pad Set, P83146N
Mfr # P83146N
Zoro # G4397159
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Fits Brand Brembo
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 16.3 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # P83146N
- Zoro # G4397159
- UPC # 886931293397
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Fits Brand | Brembo |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 16.3 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hitch Adapter Converts 1-1/4" Inch Receiver To 2 Inch Hitch (1804030)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- MERITOR Brake Shoe - Service Brake Shoe And Lining Kit (KSMA2124702QP)
- Brembo Automotive Brakes