Shop All Brake Pads
Brembo
Brake Pad Set, P83056N
Mfr # P83056N
Zoro # G4392837
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Fits Brand Sumitomo
- Includes Hardware
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P83056N
- Zoro # G4392837
- UPC # 886931043428
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Fits Brand | Sumitomo |
Includes | Hardware |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 16 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Scraper Bar For Ccr2000 Ccr2400 Ccr2450 Ccr2500 Snowblower (780-104)
- WESTIN Bumper Mount Light Bar (62-41055)
- SPRINGFIELD MARINE 2-7/8" Series Trac-Lock Non-Locking Swivel (11000211)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BOSCH Quietcast Disc Disc Brake Pads, Bp1396 (BP1396)
- Brembo Brake Pads