Shop All Brake Pads
Brembo
Brake Pad Set, P50089N
Mfr # P50089N
Zoro # G4388162
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 18.7 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # P50089N
- Zoro # G4388162
- UPC # 886931068025
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 18.7 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- DETROIT FLEX DEFENSE Heater Hose, 3/4" (5526-075X25)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3741)
- DISCO Blk Nyln Bumper Clip Ret 8mm Hole Size 12mm Stem L PK15 (10536PK)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BOSCH Bosch Blue Disc Brake Pad Set W/Hdwr, Be1721H (BE1721H)
- Brembo Automotive Brakes