Shop All Brake Pads
Brembo
Brake Pad Set, P50061N
Mfr # P50061N
Zoro # G4384778
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Fits Brand Brembo
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 15.8 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P50061N
- Zoro # G4384778
- UPC # 886931336407
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Fits Brand | Brembo |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 15.8 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator Filter, Wix 33604 (33604)
- IWIS Timing Chain, 50046857 (50046857)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30060)
- BALDWIN FILTERS Heat Deflector Shield for Marine Units (285-DS)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- MOTORMITE Accelerator Pedal Pad Kit (20759)
- Brembo Automotive Brakes