Shop All Brake Pads
Brembo
Brake Pad Set, P28077N
Mfr # P28077N
Zoro # G4392749
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Includes Hardware
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 16.6 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P28077N
- Zoro # G4392749
- UPC # 886931293014
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Includes | Hardware |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 16.6 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1295Na (1295NA)
- BOSS AUDIO MR52B 5.25" 2-Way 150W Marine Full Range Speaker - Black - Pair (MR52B)
- WOLO Industrial Horn, Electronic, 0.8/1.6A (372LE-24/48)
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-60-BT)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- Brembo Automotive Brakes