Shop All Brake Pads
Brembo
Brake Pad Set, P28034N
Mfr # P28034N
Zoro # G4388497
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Fits Brand Nissin
- Includes Hardware
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P28034N
- Zoro # G4388497
- UPC # 886931043466
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Fits Brand | Nissin |
Includes | Hardware |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 17 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1846 Replacement/Interchange Spin-On Filter (MF0058076)
- HI-RUN Trailer Tire, ST235/80R16, 10 Ply (HZT1007)
- BOJO TOOLS D-Clip Cover Removal Tool (ATH-25-UNGL)
- LISLE Large Oil Filter Wrench, 4-1/8"-4.5" (53250)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- RAYBESTOS Raybestos Frict Brake Pad Set, Pgd655M (PGD655M)
- Brembo Automotive Brakes