Shop All Brake Pads
Brembo
Brake Pad Set, P24178N
Mfr # P24178N
Zoro # G4397210
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Features Chamfered Edges
- Includes Hardware
- Thickness (mm) 18.8 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P24178N
- Zoro # G4397210
- UPC # 886931351493
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Features | Chamfered Edges |
Includes | Hardware |
Thickness (mm) | 18.8 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-623)
- GATES Hi-Power II Belts, B158 (B158)
- WEATHERTECH FloorLiners HP Floor Mats, 448331IM (448331IM)
- SUBURBAN MANUFACTURING Suburban 2607A Furnace Core for Select SF-Q Series (2607A)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- Brembo Automotive Brakes