Shop All Brake Pads
Brembo
Brake Pad Set, P24174N
Mfr # P24174N
Zoro # G4399021
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Features Chamfered Edges
- Thickness (mm) 18.7 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P24174N
- Zoro # G4399021
- UPC # 886931351479
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Features | Chamfered Edges |
Thickness (mm) | 18.7 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Lenco 380-07030 L-3040 Cable Lug|Le L-3040 Cable Lug07030 (380-07030)
- DRAW-TITE 16-C LEXUS RX350(EXCEPT F SPORT/RX450H MAX-FRAME CLS III RECEIVER HITCH (75540)
- CATCHMASTER Bulb, 13 W, 7 1/4" L, 1 3/10" W (906B)
- HOLLEY 1PC MODEL 4150 DUEL FEED (34-150)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-2145-01)
- Brembo Automotive Brakes