Shop All Brake Pads
Brembo
Brake Pad Set, P24166N
Mfr # P24166N
Zoro # G4397816
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Features Chamfered Edges
- Thickness (mm) 18.9 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P24166N
- Zoro # G4397816
- UPC # 886931295025
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Features | Chamfered Edges |
Thickness (mm) | 18.9 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Protective Cap, 7-Pole Plug (82-1051)
- MARASTAR LRC, Trailer Tire Assembly, 4.80"-8", 4 Lug (80101)
- BALDWIN FILTERS Air Filter, 10-1/4 x 22-1/2 in. (PA2563)
- CURT A-Frame Coupler, PosiLock, 7000 lb., Blk, 2" (25217)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1309H (BE1309H)
- Brembo Automotive Brakes