Shop All Brake Pads
Brembo
Brake Pad Set, P10030N
Mfr # P10030N
Zoro # G4388348
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Fits Brand Bosch
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Includes Hardware
- Thickness (mm) 19.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brembo
- MFR # P10030N
- Zoro # G4388348
- UPC # 886931068681
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Fits Brand | Bosch |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Includes | Hardware |
Thickness (mm) | 19.6 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 20431 (20431)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- MAXWELL P10068 Motor - 12V (P10068)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7577)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- AKEBONO 15-16 Cadillac Escalade/Escalade Esv Proact Disk Pad, Act1707 (ACT1707)
- MOTORCRAFT Pad-Brake Brake Pad, Brsd932A (BRSD932A)
- Brembo Automotive Brakes