Shop All Brake Pads
Brembo
Brake Pad Set, P10028N
Mfr # P10028N
Zoro # G4387447
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Includes Hardware
- Thickness (mm) 17.1 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P10028N
- Zoro # G4387447
- UPC # 886931294684
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Includes | Hardware |
Thickness (mm) | 17.1 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7171)
- GATES Fhp Medium Horse-Power V-Belt, 6950 (6950)
- WIX FILTERS Air Filter, 42504 (42504)
- CHAMPION SPARK PLUGS X:COPPER PLUS MODEL T FORD (425)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- WAGNER BRAKES Wagner Brakes Quickstop Pads, Zx1418 (ZX1418)
- Brembo Automotive Brakes