Shop All Brake Pads
Brembo
Brake Pad Set, P06074N
Mfr # P06074N
Zoro # G4396991
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Fits Brand Teves
- Features Prepared For Pad Wear Sensor, Chamfered Edges
- Thickness (mm) 18.9 mm; 20.1 mm
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # P06074N
- Zoro # G4396991
- UPC # 886931312098
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic, Semi-Metallic |
Fits Brand | Teves |
Features | Prepared For Pad Wear Sensor, Chamfered Edges |
Thickness (mm) | 18.9 mm; 20.1 mm |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE AM878176 STARTER (AM878176 STARTER)
- SPRAYWAY Auto Care Non-Silicone Instant Shine, 20oz (SW938-1)
- RULE Pump, Bilge, 12 Vdc (14 A)
- DB ELECTRICAL Alternator For Tcm Equipment Fork Lift Truck Fcg36N 1983-On; 400-48067 (400-48067)
- BREMBO Brake Pad Set, P85117N (P85117N)
- BREMBO Brake Pad Set, P36020N (P36020N)
- BREMBO Brake Pad Set, P50022N (P50022N)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BREMBO Brake Pad Set, P83106N (P83106N)
- BREMBO Brake Pad Set, P10030N (P10030N)
- BOSCH Quietcast Disc Disc Brake Pads, Bc1182 (BC1182)
- Brembo Automotive Brakes