Shop All Brake Drums
Brembo
Brake Drum, 14.C278.10
Mfr # 14.C278.10
Zoro # G4519062
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 62.1 mm
- Material Grey Cast Iron
- Height 70.8 mm
- Outside Diameter 228.6 mm
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.C278.10
- Zoro # G4519062
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Inside Diameter | 62.1 mm |
Height | 70.8 mm |
Outside Diameter | 228.6 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug, Brass Adapter Hyundai, Isuzu, Toyota (3100098)
- ROADPRO Hair Dryer, Folding Handle, 12V (RPSW-5000)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- FORMULA 1 Carnauba Liquid Wax 16Oz (614920)
- PRONTO Front/Rear Drum (123.62009) Brake Drum, Bd8799 (BD8799)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- ACDELCO Drum-Frt Brk, 18B415 (18B415)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- CARLSON BRAKE HARDWARE Drum Brk Automatic Adj Kit, H2698 (H2698)
- Brembo Brake Drums