Shop All Brake Drums
Brembo
Brake Drum, 14.C184.10
Mfr # 14.C184.10
Zoro # G4517218
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 228.6 mm
- Height 56.5 mm
- Inside Diameter 55 mm
- Material Grey Cast Iron
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.C184.10
- Zoro # G4517218
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 228.6 mm |
Height | 56.5 mm |
Inside Diameter | 55 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIX-A-FLAT Tire Inflator, 16 oz., 2-39/64" dia. (S60420)
- TOPSIDER Manual Fluid Evacuator, 618-1/2" L (5060TS)
- PHOENIX Hand Rail Kit, 96 In L, Standard, 7/8 O.D. (GRSS96K)
- VELVAC Mini Solenoid Valve, 4-Way (320180)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- LIPPERT 12IN X 2IN RH FORWARD SELF-ADJUSTING BRAKES, 5-BOLT: 4000-7000# AXLE (296652)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- OP PARTS Brake Drum, 40551042 (40551042)
- CENTRIC PARTS Standard Brake Drum, 123.42005 (123.42005)
- Brembo Automotive Brakes