Shop All Brake Drums
Brembo
Brake Drum, 14.B580.10
Mfr # 14.B580.10
Zoro # G4519360
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 73.4 mm
- Outside Diameter 230 mm
- Inside Diameter 65 mm
- Material Grey Cast Iron
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.B580.10
- Zoro # G4519360
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 73.4 mm |
Outside Diameter | 230 mm |
Inside Diameter | 65 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat 4-Way Connector Socket, 58044 (58044)
- VELVAC 6.5X10 Stud Mount Flat Glass S.S., 708181-5 (708181-5)
- PARKER Nut, 1/2 In (61NTA-8)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- CONMET Drum 16.5 X 8.62 Cmi Rear Truturn (10012097)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- Brembo Brake Drums