Shop All Brake Drums
Brembo
Brake Drum, 14.B579.10
Mfr # 14.B579.10
Zoro # G4518030
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 66.6 mm
- Outside Diameter 200 mm
- Inside Diameter 68 mm
- Material Grey Cast Iron
- Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.B579.10
- Zoro # G4518030
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 66.6 mm |
Outside Diameter | 200 mm |
Inside Diameter | 68 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Test Hydrometer, Specific Gravity (120152-396-001)
- GROTE Bracket, Mounting, Lamp, Micronova Surface, Gray, 5.87 In. X 1 In. X 1.16 In. (42070)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (V171A)
- SCOTTY 449 Portable Nylon Clamp Mount (449-BK)
- EMPI AXLES/BOOTS Rear Brake Drum Thing All Yr, 98-5019-B (98-5019-B)
- RAYBESTOS Brake Drum, 2030R (2030R)
- CENTRIC PARTS Standard Brake Drum, 123.42005 (123.42005)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- CONMET Drum 16.5 X 8.62 Cmi Rear Truturn (10012097)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- Brembo Brake Drums