Shop All Brake Drums
Brembo
Brake Drum, 14.B575.10
Mfr # 14.B575.10
Zoro # G4516262
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grey Cast Iron
- Outside Diameter 200 mm
- Height 63.5 mm
- Inside Diameter 61.1 mm
- Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.B575.10
- Zoro # G4516262
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 200 mm |
Height | 63.5 mm |
Inside Diameter | 61.1 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Duraled 50 Lp Interior/Exterior Lamp White (980629001)
- BETTER BUILT BLACK STEEL TRANSFER TANK 36 GALLON VERTICAL (29211584)
- DISCO Blk Nyln Bumper Push Ret 10mm Hole 20mm Flng 16mm Stem PK25 (9282PK25)
- SUPERCOOL A/C Compressor PAG Lubricant Bottle Yellow, 1 PK (27262)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- ZIMMERMANN Brake Drum, 600195220 (600195220)
- OP PARTS Brake Drum, 40551042 (40551042)
- OTC STINGER BRAKE DRUM (OTC1543)
- EMPI AXLES/BOOTS Rear Brake Drum Thing All Yr, 98-5019-B (98-5019-B)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- Brembo Automotive Brakes