Shop All Brake Drums
Brembo
Brake Drum, 14.B572.10
Mfr # 14.B572.10
Zoro # G4515440
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96.8 mm
- Inside Diameter 78.5 mm
- Material Grey Cast Iron
- Outside Diameter 295 mm
- Bolt Holes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.B572.10
- Zoro # G4515440
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 96.8 mm |
Inside Diameter | 78.5 mm |
Outside Diameter | 295 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Flagship Premium Marine Wax - 1 Gallon (M6301)
- MONROE Monroe Magnum RV Load Adjusting Shock Absorber - Rear, 555010 (555010)
- CURT Rnd 6-Way Connector Socket, Vehicle Side (58091)
- DAVIS INSTRUMENTS Cable Buddy Steering Cable Lubrication System (420)
- CARLSON BRAKE HARDWARE Drum Brk Automatic Adj Kit, H2698 (H2698)
- CENTRIC PARTS Premium Brake Drum, 122.49003 (122.49003)
- OP PARTS Brake Drum, 40538123 (40538123)
- PRONTO Front Brake Drum (123.65005), Bd8774 (BD8774)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- ACDELCO Drum-Frt Brk, 18B415 (18B415)
- Brembo Automotive Brakes