Shop All Brake Drums
Brembo
Brake Drum, 14.B465.10
Mfr # 14.B465.10
Zoro # G4517288
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 250 mm
- Height 78.4 mm
- Inside Diameter 62.1 mm
- Material Grey Cast Iron
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.B465.10
- Zoro # G4517288
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 250 mm |
Height | 78.4 mm |
Inside Diameter | 62.1 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7388)
- MONROE Max-Air Air Shock Absorber, MA708 (MA708)
- ABRAMS 2" in x 50' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 50-11R/7W)
- JABSCO DIY Oil Change System w/Pump & 3.5 Gallon Bucket (17850-1012)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- CONMET Drum 15 X 8.62 Cmi Rear Cast (107866)
- RAYBESTOS Brake Drum, 2030R (2030R)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- RAYBESTOS BRAKE DRUM (9517R)
- CENTRIC PARTS Premium Brake Drum, 122.49003 (122.49003)
- RAYBESTOS Brake Drum, 1926R (1926R)
- Brembo Automotive Brakes