Shop All Brake Drums
Brembo
Brake Drum, 14.A683.10
Mfr # 14.A683.10
Zoro # G4518231
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 203 mm
- Inside Diameter 58 mm
- Height 59.3 mm
- Material Grey Cast Iron
- Bolt Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.A683.10
- Zoro # G4518231
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 203 mm |
Inside Diameter | 58 mm |
Height | 59.3 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Off Road Tire Gauge, Recalibratable (GA-255S-RCL)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- GROTE Removal Tool, Deutsch Assortment Kit, Soli (83-6567)
- SATCO Bulb, Halogen, 500W, T4, Mini Cand Base, Single Ended (S3181)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- ACDELCO Drum Kit-Rr Brk, 18B549An (18B549AN)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- OP PARTS Brake Drum, 40551042 (40551042)
- ZIMMERMANN Brake Drum, 600195220 (600195220)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- ACDELCO Drum-Frt Brk, 18B415 (18B415)
- Brembo Automotive Brakes