Shop All Brake Drums
Brembo
Brake Drum, 14.7739.10
Mfr # 14.7739.10
Zoro # G4515319
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 mm
- Material Grey Cast Iron
- Outside Diameter 220 mm
- Inside Diameter 64 mm
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.7739.10
- Zoro # G4515319
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 60 mm |
Outside Diameter | 220 mm |
Inside Diameter | 64 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 5 |
Item | Brake Drum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder/Crimp Thimble, 2/0 (214907-001)
- MILTON INDUSTRIES Digital Inflator Gauge with Dual Head Chuck (S-576D)
- BUYERS PRODUCTS Continuous Duty 12 Volt Steel Case Insulated Solenoid GND To Activate (1306505)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- CENTRIC PARTS Standard Brake Drum, 123.42005 (123.42005)
- PRONTO Front Brake Drum (123.65005), Bd8774 (BD8774)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- ACDELCO Drum Asm-Rr Brk, 18B277 (18B277)
- RAYBESTOS BRAKE DRUM (9517R)
- LIPPERT 12.25IN X 3.38IN RH ELECTRIC BRAKE ASSEMBLY, 4-BOLT; 8000# AXLE (298279)
- Brembo Automotive Brakes