Shop All Brake Drums
Brembo
Brake Drum, 14.6754.10
Mfr # 14.6754.10
Zoro # G4516019
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grey Cast Iron
- Outside Diameter 220 mm
- Inside Diameter 64.1 mm
- Height 60 mm
- Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brembo
- MFR # 14.6754.10
- Zoro # G4516019
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 220 mm |
Inside Diameter | 64.1 mm |
Height | 60 mm |
Details
Material | Grey Cast Iron |
Bolt Holes | 4 |
Item | Brake Drum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cart Fuel Sock Filter, 33552 (33552)
- EXTREME MAX Extreme Max 3006.8405.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 1/4", 2-Pack (3006.8405.2)
- OCEAN SIGNAL Electronic Flare 7 Mile Range (750S-01710)
- DORMAN 13823 Disc Brake Rotor Retaining Screws - Mazda (13823)
- UAP 8951 Brake Drum (8951)
- CARLSON BRAKE HARDWARE Drum Brk Automatic Adj Kit, H2698 (H2698)
- OTC STINGER BRAKE DRUM (OTC1543)
- RAYBESTOS Brake Drum, 2030R (2030R)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- PRONTO Rear Brake Drum (123.67004), Bd8892 (BD8892)
- LIPPERT 12IN X 2IN RH FORWARD SELF-ADJUSTING BRAKES, 5-BOLT: 4000-7000# AXLE (296652)
- Brembo Automotive Brakes